Thrust Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x10x10 mm |
---|---|
Logistic Weight | 2,3 g |
Inner diameter | 4 mm |
Outer diameter | 10 mm |
Width | 4 mm |
Series | BA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 30000 rpm |
Basic static load, axial - C0a | 720 N |
Basic dynamic load, axial - Ca | 761 N |
In stock: Next day delivery