Thrust ball bearings 512.. Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x190x190 mm |
---|---|
Logistic Weight | 3897 g |
Inner diameter | 130 mm |
Outer diameter | 190 mm |
Width | 45 mm |
Series | 512 |
Material | bearing steel |
Cage | steel |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, axial - C0a | 585000 N |
Basic dynamic load, axial - Ca | 186000 N |
Usually arrives within 14 working days