Thrust Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 52 mm |
Width | 17.8 mm |
Logistics dimensions (L x W x H) | 17,8x52x52 mm |
---|---|
Logistic Weight | 140,4 g |
Inner diameter | 30 mm |
Outer diameter | 52 mm |
Width | 17.8 mm |
Series | 532 |
Material | bearing steel |
Cage | steel |
Reference speed | 4500 rpm |
Limit speed | 6300 rpm |
Basic static load, axial - C0a | 51000 N |
Basic dynamic load, axial - Ca | 25100 N |
Usually arrives within 14 working days