Thrust ball bearing NSK 51405, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 26.4 mm
Axial grooved ball bearing
See technical informationSee documentsReferences
NSK:51405
Rubix:102A5656
Manufacturer :51405 N
EAN:00029176029325

Documents
Product details : NSK THRUST BALL BEARING 51405
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 60 mm |
| Width | 26.4 mm |
| Type of bearing | simple effect |
| Series | 514 series (heavy) |
| Material | high-carbon chromium bearing steel (e.g. suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.334 kg |
| Thickness | 24 mm |
| Reference speed | 4000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 56000 N |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Usually arrives within 14 working days
