Thrust ball bearing SKF 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51112
Rubix:102A5847
Manufacturer :39546
EAN:7316576677489

Product details : SKF HRB+ THRUST BALL BRG 51112
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x85x85 mm |
|---|---|
| Logistic Weight | 292,6 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.27 kg |
| Thickness | 17 mm |
| Reference speed | 3600 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 41600 N |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ Each
£ 44.89 incl. VAT
- In stock: Next day delivery
