Axial deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x180x180 mm |
---|---|
Logistic Weight | 9300 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 72 mm |
Series | 514..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 4250 rpm |
Limit speed | 1620 rpm |
Basic static load, axial - C0a | 750000 N |
Basic dynamic load, axial - Ca | 305000 N |
Usually arrives within 14 working days