Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51110
Thrust ball bearing NSK 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Axial grooved ball bearing 512
References
nsk:
51110
rubix:
102A5707
manufacturer :
51110 5
ean:
0029176026447
Technical specifications
Inner diameter
50
mm
Outer diameter
70
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51110
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
161
g
Inner diameter
50
mm
Outer diameter
70
mm
Width
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.84
excl. VAT
/
Each
£
19.01
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing SKF 54309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 56.3 mm
Thrust ball bearing SKF 51240 M, Inner diameter: 200 mm | Outer diameter: 280 mm | Width: 62 mm
Thrust ball bearing SKF 53316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 47.6 mm
Thrust ball bearing FAG 52213, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 47 mm
Thrust ball bearing NSK 53210U, Inner diameter: 50 mm | Outer diameter: 82 mm | Width: 26 mm
Thrust ball bearing SNR 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing FAG 51310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 31 mm
Thrust ball bearing SKF 53211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 27.4 mm
Thrust ball bearing NSK 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Thrust ball bearing NTN 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing FAG 53222, Inner diameter: 110 mm | Outer diameter: 160 mm | Width: 40.2 mm
Thrust ball bearing SNR 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing SKF 52226, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 80 mm
Thrust ball bearing NSK 52309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 52 mm