Thrust ball bearing FAG 53315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 48.1 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53315
Rubix:229A0072
Manufacturer :0167159340000
EAN:4012801323093

Product details : FAG 53315 THRUST BALL BEARING 167159340000
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48,1x135x135 mm |
|---|---|
| Logistic Weight | 2720 g |
| Inner diameter | 75 mm |
| Outer diameter | 135 mm |
| Width | 48.1 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | steel |
| Cage | steel |
| Weight | 2.72 kg |
| Thickness | 48.1 mm |
| Reference speed | 4650 rpm |
| Sealing | open (no seals) |
| Precision | standard tolerance (p0 / pn2 / abec 1) |
| Basic dynamic load, axial - Ca | 163000 N |
Show UNSPSC/ECL@SS
£ 184.83 excl. VAT
/ Each
£ 221.80 incl. VAT
- Delivery usually within ( 7 ) days
