SNR - Thrust Ball Bearing - 51100
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 110x110x19 mm |
---|---|
Logistic Weight | 458 g |
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 19 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 150000 N |
Basic dynamic load, axial - Ca | 46000 N |
Usually arrives within 14 working days