Thrust ball bearing SKF 51128, Inner diameter: 140 mm | Outer diameter: 180 mm | Width: 31 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51128
Rubix:102A8823
Manufacturer :39612
EAN:7316577006615

Product details : SKF THRUST BALL BEARING 51128
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x180x180 mm |
|---|---|
| Logistic Weight | 1863 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.05 kg |
| Thickness | 31 mm |
| Reference speed | 1800 rpm |
| Basic dynamic load, axial - Ca | 111000 N |
Show UNSPSC/ECL@SS
£ 280.87 excl. VAT
/ Each
£ 337.04 incl. VAT
- Delivery usually within ( 3 ) days
