Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51212
Thrust ball bearing NSK 51212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 26 mm
Axial grooved ball bearing 512
References
nsk:
51212
rubix:
102A5525
manufacturer :
51212 5
ean:
0029176062315
Technical specifications
Inner diameter
60
mm
Outer diameter
95
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51212
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
690
g
Inner diameter
60
mm
Outer diameter
95
mm
Width
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.47
excl. VAT
/
Each
£
42.56
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing SKF 52216, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 48 mm
Thrust ball bearing SKF 52210, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 39 mm
Thrust ball bearing SNR 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing FAG 53204, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14.7 mm
Thrust ball bearing FAG 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Thrust ball bearing NSK 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Thrust ball bearing SKF 51308, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 26 mm
Thrust ball bearing SKF BA 6, Inner diameter: 6 mm | Outer diameter: 14 mm | Width: 5 mm
Thrust ball bearing FAG 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing FAG 51140-MP, Inner diameter: 200 mm | Outer diameter: 250 mm | Width: 37 mm
Thrust ball bearing SKF 53206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 17.8 mm
Thrust ball bearing SKF 51130 M, Inner diameter: 150 mm | Outer diameter: 190 mm | Width: 31 mm
Thrust ball bearing FAG 54322-MP, Inner diameter: 95 mm | Outer diameter: 190 mm | Width: 156 mm
Thrust ball bearing FAG 52214, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 47 mm