Thrust Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 11.4 mm |
Logistics dimensions (L x W x H) | 11,4x28x28 mm |
---|---|
Logistic Weight | 31 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 11.4 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Basic static load, axial - C0a | 20800 N |
Basic dynamic load, axial - Ca | 13300 N |
Usually arrives within 14 working days