Axial deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 170 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x170x170 mm |
---|---|
Logistic Weight | 1870 g |
Inner diameter | 130 mm |
Outer diameter | 170 mm |
Width | 30 mm |
Series | 511 |
Material | Steel |
Reference speed | 2490 rpm |
Limit speed | 2850 rpm |
Basic static load, axial - C0a | 390000 N |
Basic dynamic load, axial - Ca | 111000 N |
Usually arrives within 14 working days