Axial deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x85x85 mm |
---|---|
Logistic Weight | 690 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 28 mm |
Series | 513 |
Material | Steel |
Reference speed | 6800 rpm |
Limit speed | 3800 rpm |
Basic static load, axial - C0a | 140000 N |
Basic dynamic load, axial - Ca | 75000 N |
Usually arrives within 14 working days