Thrust ball bearing SKF 53408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 38.2 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53408
Rubix:243A7323
Manufacturer :39925
EAN:7316577121431

Product details : SKF 53408 THRUST BEARING
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,2x90x90 mm |
|---|---|
| Logistic Weight | 1059 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 38.2 mm |
| Type of bearing | simple effect |
| Series | 534 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.35 kg |
| Thickness | 38.2 mm |
| Reference speed | 2400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 95600 N |
Show UNSPSC/ECL@SS
£ 231.12 excl. VAT
/ Each
£ 277.34 incl. VAT
- Delivery usually within ( 3 ) days
