Thrust ball bearing NSK 53209U, Inner diameter: 45 mm | Outer diameter: 78 mm | Width: 24 mm


Thrust Ball Bearing

References
nsk:53209U
rubix:202A4522
ean:00029176029554
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter78 mm
Width24 mm

Product details : NSK 53209U THRUST BEARING ASSEMBLY


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter78 mm
Width24 mm
Show UNSPSC/ECL@SS
£ 54.21 excl. VAT
/ Each
£ 65.05 incl. VAT
  • Usually arrives within 14 working days