Thrust ball bearing NSK 51232X, Inner diameter: 160 mm | Outer diameter: 225 mm | Width: 51 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51232X
Rubix:103A0874
EAN:00029176070907

Product details : NSK THRUST BALL BEARING 51232
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 51 mm |
| Type of bearing | simple effect |
| Series | 512 series |
| Material | suj2 (high-carbon chromium bearing steel; equivalent to aisi 52100) |
| Cage | steel |
| Weight | 6.04 kg |
| Thickness | 51 mm |
| Reference speed | 1400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 249000 N |
Show UNSPSC/ECL@SS
£ 464.47 excl. VAT
/ Each
£ 557.36 incl. VAT
- Usually arrives within 14 working days
