Thrust ball bearing FAG 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53317
Rubix:238A2493
Manufacturer :0190071830000
EAN:4012801199544

Product details : FAG 53317 THRUST BALL BEARINGS
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,1x150x150 mm |
|---|---|
| Logistic Weight | 3630 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 53.1 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | steel |
| Cage | steel |
| Weight | 3.63 kg |
| Thickness | 53.1 mm |
| Reference speed | 4250 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 186000 N |
Show UNSPSC/ECL@SS
£ 281.59 excl. VAT
/ Each
£ 337.91 incl. VAT
- Usually arrives within 14 working days
