Thrust ball bearing FAG 52410, Inner diameter: 40 mm | Outer diameter: 110 mm | Width: 78 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52410
Rubix:238A1907
Manufacturer :0190070780000
EAN:4012801515474

Product details : FAG 52410 THRUST BALL BEARINGS
Axial deep groove ball bearing 524, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x110x110 mm |
|---|---|
| Logistic Weight | 3560 g |
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 78 mm |
| Type of bearing | double effect |
| Series | 524 |
| Material | steel |
| Cage | steel |
| Weight | 3.56 kg |
| Thickness | 18 mm |
| Reference speed | 6000 rpm |
| Sealing | unsealed (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 138000 N |
Show UNSPSC/ECL@SS
£ 317.63 excl. VAT
/ Each
£ 381.16 incl. VAT
- Delivery usually within ( 7 ) days
