Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51226:NSK
Thrust ball bearing NSK 51226X, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Axial grooved ball bearing 512
References
nsk:
51226X
rubix:
102A7628
ean:
00029176029233
Technical specifications
Inner diameter
130
mm
Outer diameter
190
mm
Width
45
mm
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51226:NSK
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
190
mm
Width
45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.23
excl. VAT
/
Each
£
271.48
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
Thrust ball bearing SKF 52216, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 48 mm
Thrust ball bearing FAG 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing SKF 51220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 38 mm
Thrust ball bearing FAG 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing SKF 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust ball bearing FAG 53203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 13.2 mm
Thrust ball bearing SKF 51164 M, Inner diameter: 320 mm | Outer diameter: 400 mm | Width: 63 mm
Thrust ball bearing SKF 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
Thrust ball bearing NTN 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing SKF 51204, Inner diameter: 20 mm | Outer diameter: 40 mm | Width: 14 mm
Thrust ball bearing FAG 51310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 31 mm
Thrust ball bearing SKF 53205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 16.7 mm
Thrust ball bearing NTN 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Thrust ball bearing FAG 51117, Inner diameter: 85 mm | Outer diameter: 110 mm | Width: 19 mm