Thrust ball bearing FAG 51232-MP, Inner diameter: 160 mm | Outer diameter: 225 mm | Width: 51 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51232-MP
Rubix:229A0663
Manufacturer :0190622140000
EAN:4012801198011

Product details : FAG 51232-MP THRUST BALL BEARING 190622140000
Axial deep groove ball bearing 512..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x225x225 mm |
|---|---|
| Logistic Weight | 6670 g |
| Inner diameter | 160 mm |
| Outer diameter | 225 mm |
| Width | 51 mm |
| Type of bearing | simple effect |
| Series | 512..-mp |
| Material | steel |
| Cage | brass |
| Weight | 6.53 kg |
| Thickness | 51 mm |
| Reference speed | 2350 rpm |
| Sealing | none (unsealed) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 240000 N |
Show UNSPSC/ECL@SS
£ 423.47 excl. VAT
/ Each
£ 508.16 incl. VAT
- Usually arrives within 14 working days
