NTN - Thrust Ball Bearing - 51305
Inner diameter | 90 mm |
---|---|
Outer diameter | 155 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 155x155x50 mm |
---|---|
Logistic Weight | 3740 g |
Inner diameter | 90 mm |
Outer diameter | 155 mm |
Width | 50 mm |
Series | 51300 |
Cage | Steel |
Usually arrives within 14 working days