Thrust Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x90x90 mm |
---|---|
Logistic Weight | 1069 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36 mm |
Series | 514 |
Material | Bearing Steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 183000 N |
Basic dynamic load, axial - Ca | 95600 N |
Usually arrives within 14 working days