Thrust ball bearing NSK 51320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 55 mm


Grooved ball bearing 513

References
nsk:51320
rubix:102A5657
manufacturer :51320 5
ean:00029176029318
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter170 mm
Width55 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51320


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight5000 g
Inner diameter100 mm
Outer diameter170 mm
Width55 mm
Show UNSPSC/ECL@SS
£ 210.33 excl. VAT
/ Each
£ 252.40 incl. VAT
  • Usually arrives within 14 working days