Thrust ball bearing SKF 51118/W64, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51118/W64
Rubix:237A4014
Manufacturer :82186
EAN:07316570377361

Product details : SKF 51118/W64 THBB SOLID OIL
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 22 mm |
| Type of bearing | simple effect |
| Series | 511.. |
| Material | bearing steel (chrome steel, e.g. aisi 52100 / en 100cr6) |
| Cage | steel |
| Weight | 0.67 kg |
| Thickness | 22 mm |
| Reference speed | 2600 rpm |
| Sealing | solid oil (w64) - bearing prefilled with a polymer matrix containing lubricant (skf solid oil), maintenance-free |
| Basic dynamic load, axial - Ca | 59200 N |
Show UNSPSC/ECL@SS
£ 506.61 excl. VAT
/ Each
£ 607.93 incl. VAT
- Usually arrives within 14 working days
