Axial deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x28x28 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 11 mm |
Series | 512 |
Material | Steel |
Reference speed | 16900 rpm |
Limit speed | 11300 rpm |
Basic static load, axial - C0a | 19000 N |
Basic dynamic load, axial - Ca | 13200 N |
In stock: Next day delivery