Axial deep groove ball bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 520 mm |
Width | 112 mm |
Logistic Weight | 68000 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 520 mm |
Width | 112 mm |
Series | 512..-mp |
Cage | brass |
Reference speed | 860 rpm |
Limit speed | 800 rpm |
Basic static load, axial - C0a | 3950000 N |
Basic dynamic load, axial - Ca | 750000 N |
Usually arrives within 14 working days