Thrust ball bearing SKF 51232 M, Inner diameter: 160 mm | Outer diameter: 225 mm | Width: 51 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51232 M
Rubix:102A9041
Manufacturer :39719
EAN:7316577059659

Product details : SKF THRUST BALL BEARING 51232 M
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x225x225 mm |
|---|---|
| Logistic Weight | 6443 g |
| Inner diameter | 160 mm |
| Outer diameter | 225 mm |
| Width | 51 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | brass |
| Weight | 6.55 kg |
| Thickness | 51 mm |
| Reference speed | 1200 rpm |
| Sealing | open (no seals), separable |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 238000 N |
Show UNSPSC/ECL@SS
£ 1,031.77 excl. VAT
/ Each
£ 1,238.12 incl. VAT
- Usually arrives within 14 working days
