Thrust Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 95 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x95x95 mm |
---|---|
Logistic Weight | 920 g |
Inner diameter | 50 mm |
Outer diameter | 95 mm |
Width | 31 mm |
Series | 513 |
Material | bearing steel |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, axial - C0a | 170000 N |
Basic dynamic load, axial - Ca | 81900 N |
In stock: Next day delivery