Thrust ball bearing FAG 51414-MP, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51414-MP
Rubix:229A0673
Manufacturer :0190631480000
EAN:4026677207388

Product details : FAG 51414-MP THRUST BALL BEARING 190631480000
Axial deep groove ball bearing 514..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x150x150 mm |
|---|---|
| Logistic Weight | 5480 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 60 mm |
| Type of bearing | simple effect |
| Series | 514..-mp |
| Material | steel |
| Cage | brass |
| Weight | 5.49 kg |
| Thickness | 60 mm |
| Reference speed | 5000 rpm |
| Basic dynamic load, axial - Ca | 222000 N |
Show UNSPSC/ECL@SS
£ 354.52 excl. VAT
/ Each
£ 425.42 incl. VAT
- Delivery usually within ( 7 ) days
