Thrust ball bearing SKF 53320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 59.2 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53320
Rubix:102A7869
Manufacturer :39919
EAN:7316577121424

Product details : SKF THRUST BALL BEARING 53320
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,2x170x170 mm |
|---|---|
| Logistic Weight | 4940 g |
| Inner diameter | 100 mm |
| Outer diameter | 170 mm |
| Width | 59.2 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | bearing steel |
| Cage | steel |
| Weight | 5.95 kg |
| Thickness | 59.2 mm |
| Reference speed | 1300 rpm |
| Sealing | open (unsealed) |
| Precision | normal (iso normal class) |
| Basic dynamic load, axial - Ca | 225000 N |
Show UNSPSC/ECL@SS
£ 730.97 excl. VAT
/ Each
£ 877.16 incl. VAT
- Usually arrives within 14 working days
