Thrust ball bearing NSK 51101, Inner diameter: 12 mm | Outer diameter: 26 mm | Width: 9 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51101
Rubix:102A5840
Manufacturer :51101 N
EAN:0029176026362

Product details : NSK THRUST BALL BEARING 51101
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 26 mm |
| Width | 9 mm |
| Type of bearing | simple effect |
| Series | 51101 series |
| Weight | 0.021 kg |
| Thickness | 9 mm |
| Reference speed | 10000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 10400 N |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Delivery usually within ( 2 ) days
