Thrust Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 110 mm |
Width | 28.4 mm |
Logistics dimensions (L x W x H) | 28,4x110x110 mm |
---|---|
Logistic Weight | 777,8 g |
Inner diameter | 75 mm |
Outer diameter | 110 mm |
Width | 28.4 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 170000 N |
Basic dynamic load, axial - Ca | 63700 N |
Usually arrives within 14 working days