Axial deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x65x65 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 14 mm |
Series | 511 |
Material | steel |
Reference speed | 5800 rpm |
Limit speed | 7100 rpm |
Basic static load, axial - C0a | 69000 N |
Basic dynamic load, axial - Ca | 26500 N |
In stock: Next day delivery