Axial deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 2860 g |
Inner diameter | 120 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Series | 512 |
Material | Steel |
Reference speed | 3000 rpm |
Limit speed | 2550 rpm |
Basic static load, axial - C0a | 385000 N |
Basic dynamic load, axial - Ca | 128000 N |
Usually arrives within 14 working days