Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51122
Thrust ball bearing NSK 51122, Inner diameter: 110 mm | Outer diameter: 145 mm | Width: 25 mm
Axial grooved ball bearing 512
References
nsk:
51122
rubix:
103A3388
manufacturer :
51122 5
ean:
00029176028991
Technical specifications
Inner diameter
110
mm
Outer diameter
145
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51122
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
1070
g
Inner diameter
110
mm
Outer diameter
145
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.92
excl. VAT
/
Each
£
127.10
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing SKF 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Thrust ball bearing SKF 51134 M, Inner diameter: 170 mm | Outer diameter: 215 mm | Width: 34 mm
Thrust ball bearing FAG 53307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 25.6 mm
Thrust ball bearing FAG 51334-MP, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 135 mm
Thrust ball bearing NSK 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Thrust ball bearing NSK 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing SNR 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing NSK 52224, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing SNR 51305, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 18 mm
Thrust ball bearing FAG 51208, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 19 mm
Thrust ball bearing FAG 51415-MP, Inner diameter: 75 mm | Outer diameter: 160 mm | Width: 65 mm
Thrust ball bearing SKF 51202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 12 mm
Thrust ball bearing NSK 52309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 52 mm
Thrust ball bearing SKF 51122, Inner diameter: 110 mm | Outer diameter: 145 mm | Width: 25 mm