SNR - Thrust Ball Bearing - 51202
Inner diameter | 75 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 850 g |
Inner diameter | 75 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Series | 51200 |
Cage | Steel |
Basic static load, axial - C0a | 209000 N |
Basic dynamic load, axial - Ca | 77300 N |
Usually arrives within 14 working days