Thrust ball bearing NSK 53205U, Inner diameter: 25 mm | Outer diameter: 50 mm | Width: 19 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:53205U
Rubix:103A2617

Documents
Product details : NSK THRUST BALL BEARING 53205
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 19 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | pressed steel (cage) |
| Cage | steel |
| Weight | 0.151 kg |
| Thickness | 19 mm |
| Reference speed | 5600 rpm |
| Sealing | with aligning (sphered) seat washer (i.e. bearing supplied with sphered seating/aligning seat washer) |
| Precision | iso normal class (also available in iso class 6, iso class 5 and iso class 4) |
| Basic dynamic load, axial - Ca | 28000 N |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ Each
£ 42.96 incl. VAT
- Usually arrives within 14 working days
