Thrust ball bearing FAG 54207, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 26.1 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54207
Rubix:229A3950
Manufacturer :0190747430000
EAN:4012801323628

Product details : FAG 54207 THRUST BALL BEARING 0190747430000
Axial deep groove ball bearing 542, double direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 26.1 mm |
| Type of bearing | double effect |
| Series | 542 |
| Material | standard rolling bearing steel (100cr6) |
| Cage | steel |
| Weight | 0.431 kg |
| Thickness | 37.8 mm |
| Reference speed | 7500 rpm |
| Sealing | open (no seals, separable design) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 207.73 excl. VAT
/ Each
£ 249.28 incl. VAT
- Delivery usually within ( 7 ) days
