SNR - Thrust Ball Bearing - 51305
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 176 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Series | 51300 |
Cage | Steel |
Reference speed | 5000 rpm |
Basic static load, axial - C0a | 61500 N |
Basic dynamic load, axial - Ca | 35700 N |
Usually arrives within 14 working days