Axial spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 380 mm |
Width | 85 mm |
Logistic Weight | 32800 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 380 mm |
Width | 85 mm |
Reference speed | 880 rpm |
Basic static load, axial - C0a | 6500000 N |
Basic dynamic load, axial - Ca | 2040000 N |
Usually arrives within 14 working days