Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 29448EJ SPHERICAL ROLLER THRUST BEARING
Tapered roller bearing Timken 29448EJ, Outer diameter: 440 mm | Inner diameter: 240 mm | Width: 76 mm
Thrust Spherical Roller Bearing
References
timken:
29448EJ
rubix:
397A3574
ean:
0087796227675
Technical specifications
Inner diameter
240
mm
Outer diameter
440
mm
Width
76
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 29448EJ SPHERICAL ROLLER THRUST BEARING
Technical specifications
Attributes
Inner diameter
240
mm
Outer diameter
440
mm
Width
76
mm
Series
ej
Reference speed
770
rpm
Total bearing width
122
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,076.98
excl. VAT
/
Each
£
8,492.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 753A
Tapered roller bearing Timken 388TD
Tapered roller bearing Timken 8578-90191, Outer diameter: 327.152 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing Timken 66462B
Tapered roller bearing Timken 18780/18720
Tapered roller bearing NTN 4T-33030, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 59 mm
Tapered roller bearing Timken LL244549, Inner diameter: 231.775 mm
Tapered roller bearing Timken 580-90168, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing Timken 581D, Inner diameter: 80.962 mm
Tapered roller bearing Timken 33895-20024, Outer diameter: 72.108 mm | Inner diameter: 53.975 mm | Width: 28.575 mm
Tapered roller bearing NTN 32038XUUTG, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 64 mm
Tapered roller bearing Timken NA659, Inner diameter: 76.2 mm
Tapered roller bearing Timken 394AB-20024, Outer diameter: 110 mm | Inner diameter: 94.016 mm | Width: 18.824 mm
Tapered roller bearing NTN 4T-HM218248/HM218210, Outer diameter: 146.975 mm | Inner diameter: 89.974 mm | Width: 40 mm
Tapered roller bearing Timken 5722