Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
FOAM INLAYS 7 COMBINATION SPANNERS AF TYPE B
References
roebuck:
890409
rubix:
236A8560
ean:
3660338429323
Technical specifications
Number of elements
7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEB 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition ('') :
Ø 3/8-7/16-1/2-9/16-5/8-11/16-3/4
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
7
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.80
excl. VAT
/
Each
£
32.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
ROEBUCK SHADOW FOAM INLAY RATCHET AND SOCKETS TYPE A 540 X 410 X30MM
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
FACOM MODM.467BJ12PB 12PCE A/SLIP COMB 8-19MM FOAM
GEDORE 1500ES 400 TOOL MODULE
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350 X 365 X 30MM
FACOM 9 PIECE HAMMER, CHISEL & PUNCH SET IN FOAM MODULE SLS
FACOM MODM.AT2 PROT SD FOAM MODULE 8PCE STD
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
FACOM MODM.84TZSA MODM.84TZS FOAM MOD HANDLE KEYS
ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
GEDORE 1500 ES-2 SPANNER MODULE 6621190
FACOM SLS 5 PIECE 440 WRENCH SET 27 TO 34MM IN FOAM MODULE
FACOM MODM.R181-36PB 1/4 SOCKET FOAM MOD 6PT MM R.181 46PC
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE B 175 X 365 X 30MM