Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE B 175X365X30MM
FOAM INLAYS 9 OPEN ENDED SPANNERS TYPE B
References
roebuck:
890400
rubix:
236A8556
ean:
3660338429262
Technical specifications
Number of elements
9
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM INLAY 9 OPEN ENDED SPANNERS TYPE B 175X365X30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition (mm) :
Ø 6x7 - 8x9 - 10x11- 12x13-14x15-16x17-18x19-21x23-22x24
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
9
Height
30
mm
Width
175
mm
Depth
365
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.04
excl. VAT
/
Each
£
56.45
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
GEDORE FOAM MODULE 1500-CT1-7R
FACOM 5PCE FILE SET
FACOM SOCKET SET 3/8 INCH SR DRIVE METRIC MOD.J161-36
FACOM MOD.AT4 PROT SD MODULE 9PCE STD
FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC
FACOM MOD.467BFJ12PB MODULE OF ARTICULATED RATCHET WRENCH SET 12 PIECE
FACOM SLS 9 PIECE CUTTING, MEASURING & FILE SET IN FOAM MODULE
FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM 4 RETAIN RG PLIER STRGHT NOSE MODM.PCSN
GEDORE FOAM MODULE 1500CT1VDE2170-PZ
GPC WCI03Z IBC STORAGE UNIT WITH DEEP SUMP BASE
FACOM 6-19 RAT RING SPANNER SET MOD.64J7
ROEBUCK SHADOW FOAM INLAY PLIERS AND BALL HAMMER A 540 X 410X30MM