Timken Tapered Roller Bearing 26800
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 23.813 mm |
Logistics dimensions (L x W x H) | 25,433x44,638x44,638 mm |
---|---|
Logistic Weight | 245 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 41.275 mm |
Outer diameter | 79.375 mm |
Width | 23.813 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days