NTN - Tapered Roller Bearing - 4T-3320
Inner diameter | 73.567 mm |
---|---|
Outer diameter | 80.167 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 80,167x80,167x23,812 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 73.567 mm |
Outer diameter | 80.167 mm |
Width | 23.812 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days