Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL T 34 1/4IN DIA X 6IN LONG TOMMY BAR
MELFORM MEL T 34 1/4IN DIA X 6IN LONG TOMMY BAR
Tommy Bar
References
melco:
T34
rubix:
046712
Technical specifications
Opening
34
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL T 34 1/4IN DIA X 6IN LONG TOMMY BAR
Bright plated finish.
Technical specifications
Attributes
Opening
34
Length
150
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.41
excl. VAT
/
Each
£
2.89
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01200009 1/4 INCH DRIVE X 9MM CROW FOOT SPANNER
GEDORE RED R09100200 20MM COMBINATION SPANNER
STAHLWILLE 40032427 24 X 27MM DOE SPANNER
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH
BAHCO 41RM-13 RATCHET WRENCH LOCKING FLEX HEAD
FACOM COMBINATION WRENCH 41.17
BOSCH ANGLE GRINDER PIN SPANNER 1607950043
GEDORE 36X41MM BOX SPANNER 26 R 36X41
GEDORE 46MM OE FITTING 8798-46
STAHLWILLE 02200023 3/8 INCH DRIVE X 23MM CROW FOOT SPANNER
BRITOOL EXPERT GEARWRENCH WRENCH 19MM
FACOM 467.27SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 27MM
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
GEDORE 11X13 BOX SPANNER 26 R
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 18MM 865409