References
Stanley:0-84-000
Rubix:232A8748
EAN:3253560840006

Product details : STANLEY 0-84-000 FATMAX VDE COMB PLIERS 160MM
Strengths
•HIGH PERFORMANCE: 160mm VDE combination pliers for professional electricians
INDUSTRIAL GRADE: Ensures safe live line working to 1,000V
INDIVIDUALLY TESTED: Tested to 10,000V Compliant to EN60900, IEC/CEI900 and VDE0689 safety standards
INDUSTRIAL GRADE: Ensures safe live line working to 1,000V
INDIVIDUALLY TESTED: Tested to 10,000V Compliant to EN60900, IEC/CEI900 and VDE0689 safety standards
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 30x65x220 mm |
|---|---|
| Package weight | 200 g |
| Type | combination plier |
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
- Delivery usually within ( 7 ) days