References
Expert:E080816
Rubix:80988231
EAN:3258950808161
Product details : EXPERT E080816 3 PIECE PLIER SET
- 180mm combination pliers: E080504.
- 160mm diagonal cutting pliers: E080205.
- 200mm straight half-round nose pliers: E080408.
- Retail Packaged
- Made in France
- 160mm diagonal cutting pliers: E080205.
- 200mm straight half-round nose pliers: E080408.
- Retail Packaged
- Made in France
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Type | pliers set |
Show UNSPSC/ECL@SS
£ 66.09 excl. VAT
/ Each
£ 79.31 incl. VAT
- Delivery usually within ( 14 ) days
