ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS


Aluminum trolley case

References
roebuck:880769
rubix:252A8112
ean:3660338342745
brand logo
brand logo
Technical specifications
MaterialAluminium
ColourBlack
See all Specifications

Product details : ROEBUCK 880769 ALUMINIUM TECHNICIANS TROLLEY TOOLLKIT 77 TOOLS


Composition: - 9 combination wrenches (mm): 8-10-11-12-13-14-17-19-22 - 14 sockets 1/2 (mm): 10-11-12-13-14-15-16-17-18-19-20-21-22-24 - 1 ratchet 1/2 - 1 extension 1/2 125 mm - 1 scribe - 1 1/2 gimbal - 11 sockets 1/4 (mm): 5-5,5-6-7-8-9-10-11-12-13-14 - 1 ratchet 1/4 - 1 extension 1/4 50 mm - 1 extension 1/4 100 mm - 1 1/4 gimbal - 1 extension 1/4 - 1 bit screwdriver. - 1 socket end cap. - 1 box of 30 tips with bit holder. - 1 riveting hammer of 30 (320 mm). - 1 power strip 240 mm sheathed.

Technical specifications


Attributes
MaterialAluminium
ColourBlack
Number of elements77
Show UNSPSC/ECL@SS
£ 211.19 excl. VAT
/ Each
£ 253.43 incl. VAT
  • Usually arrives within 14 working days